Apply to be a TradeMaster!
Motor Assembly, 1/3 HP

Motor Assembly, 1/3 HP

Brand:
Taco
SKU:
112-074RP
Rating:
(1)
Q&A:
(0)
Motor Assembly, 1/3 HP
$1,396.04 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
115V
Product Highlight: Used With
112 Series

Description

–
Motor Assembly for 112 models

Specs

–
Horse Power:

1/3

Application:

Heating

RPM:

3450

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Pump Part

Used With:

112 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Motor for 112 taco pump

Originally ordered by error, actually needed a 112-14 full pump assembly. Got the 112-14 on the way and happened to have one of my other pumps burn out it's motor, so we ended up keeping the 112-074 and using it. Life saver. Thanks much.
tnkrstoyco
Springdale, Arkansas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy