Apply to be a TradeMaster!
Main product image of 121 Cast Iron Three-Piece Circulator Pump
Magnifying glass
Hover image to zoom

121 Cast Iron Three-Piece Circulator Pump

Brand:
Taco
SKU:
121EAE80121151
Rating:
(0)
Q&A:
(0)
121 Cast Iron Three-Piece Circulator Pump
Magnifying glass
Hover image to zoom
$2,461.97 each
In Stock
In Stock
Get 1 Thu, Jul 9 - Mon, Jul 13

Lift Gate

This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: RPM
1750 RPM
Product Highlight: Connection Size
2-1/2" Connection

Specs

Application:

Heating

Material:

Cast Iron

RPM:

1750

Voltage:

115V

Phase:

1

Hertz:

60

Head Range (ft.):

0-15

Max Head (Ft):

15

Flow Range (GPM):

0-95

Connection Type:

Flanged x Flanged

Connection Size:

2-1/2"

Type:

Pump

Features:

Stainless Steel Impeller

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy