The Day Savers – A National Tradesmen Day Contest
Main product image of Replacement Motor, 1725 RPM, 48 Frame, 1/2 HP, 115/230V (Less Bracket)
Magnifying glass
Hover image to zoom

Replacement Motor, 1725 RPM, 48 Frame, 1/2 HP, 115/230V (Less Bracket)

Brand:
Taco
SKU:
132-096
Rating:
(1)
Q&A:
(0)
Replacement Motor, 1725 RPM, 48 Frame, 1/2 HP, 115/230V (Less Bracket)
Magnifying glass
Hover image to zoom
$793.74 each
In Stock
In Stock
Get 4 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V, 230V
Product Highlight: Used With
132 Series

Description

Replacement Motor, 1725 RPM, 48 Frame, 1/2 HP, 115/230V (Less Bracket)

Specs

Application:

Heating

RPM:

1725

Horse Power:

1/2

Voltage:

115V

230V

Frame:

48

Used With:

132 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Have bought this motor twice

Have purchased this unit for 2 replacements and they are perfect
Maintenance Mark
Tahoe
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy