Apply to be a TradeMaster!
Main product image of 133 Cast Iron Three Piece Circulator Pump, 240-460V, 1750 RPM
Magnifying glass
Hover image to zoom

133 Cast Iron Three Piece Circulator Pump, 240-460V, 1750 RPM

Brand:
Taco
SKU:
133E3E21661023
Rating:
(0)
Q&A:
(0)
133 Cast Iron Three Piece Circulator Pump, 240-460V, 1750 RPM
Magnifying glass
Hover image to zoom
$2,434.69 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 460v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Material
Cast Iron
Product Highlight: RPM
1750 RPM

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

3/4

RPM:

1750

Voltage:

240v

460v

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy