Apply to be a TradeMaster!
Main product image of 1610 Cast Iron Commercial Circulator Pump, 1/3 HP
Magnifying glass
Hover image to zoom

1610 Cast Iron Commercial Circulator Pump, 1/3 HP

Brand:
Taco
SKU:
1610EAE80131143
Rating:
(0)
Q&A:
(0)
1610 Cast Iron Commercial Circulator Pump, 1/3 HP
Magnifying glass
Hover image to zoom
$1,411.30 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Overview

Taco 1600 Series In-Line Pumps combine the ultimate in reliability with ease of installation and maintenance for heating, air conditioning, pressure boosting, cooling water transfer and water supply applications. Taco 1600 Series In-Line Pumps feature a replaceable, permanently-lubricated bearing cartridge. The exclusive 1600 cool bearing cartridge design isolates the bearing from the effects of system temperatures to greatly extend bearing life. A standard bearing design also means that a single bearing cartridge can be used to service the entire line, making servicing a snap. Taco 1600 Series pumps are available in 15 models ranging in performance capacity from 10 GPM to 235 GPM with head capacities up to 68 ft.

Features & Benefits
  • A rugged casing design, featuring a maximum operating pressure of 175psi and a maximum operating temperature of 300º F
  • Cartridge Assembly, extending the bearing life with permanently sealed greased lubricated ball bearings
  • Pressure Tappings, allowing for differential pressure readings to be taken across the pump
  • One Piece Enclosed Impeller, assures long life and high pump efficiencies
  • Cupro-Nickel Shaft Sleeve - Non corrosive shaft sleeve protects the shaft by preventing contact between the shaft and system fluid, eliminating the need for more expensive corrosion resistant shaft materials
  • Accepts standard mechanical seal for maximum flexibility of seal choice
  • Flexible Coupler - absorbs shock, vibration and misalignment that could be transmitted to the cartridge and motor bearings while also isolating and preventing any motor related noise or vibration from being transmitted
  • Resilient Mounted Motor for quiet, reliable, vibration free operation
  • All 1600 Series pumps are factory tested and built in accordance with Hydraulic Institute Standards

Specs

–
Material:

Cast Iron

Application:

Heating

Flow Range (GPM):

0-70

Max Flow (GPM):

70

Max Head (Ft):

23

Head Range (ft.):

0-23

RPM:

1750

Horse Power:

1/3

Connection Size:

1-1/2"

Max Pressure (PSI):

175

Hertz:

60

Phase:

1

Voltage:

115V

Connection Type:

Flanged x Flanged

Type:

Pump

Max Temp (F):

250°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy