Apply to be a TradeMaster!
Main product image of 1600 Series Cast Iron Circulating Pump, 1/2 HP, 230/460V, 3 PH
Magnifying glass
Hover image to zoom

1600 Series Cast Iron Circulating Pump, 1/2 HP, 230/460V, 3 PH

Brand:
Taco
SKU:
1611EAE11661022
Rating:
(0)
Q&A:
(0)
1600 Series Cast Iron Circulating Pump, 1/2 HP, 230/460V, 3 PH
Magnifying glass
Hover image to zoom
$1,649.99 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
82 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 1600 Series Cast Iron Circulating Pump, 1/2 HP, 230/460V, 3 PH

Specs

–
Application:

Heating

Material:

Cast Iron

Type:

Pump

Horse Power:

1/2

RPM:

1750

Voltage:

230/460v

Phase:

3

Max Pressure (PSI):

175

Max Temp (F):

250°F

Flow Range (GPM):

0-82

Max Flow (GPM):

82

Head Range (ft.):

0-24

Max Head (Ft):

24

Impeller:

4.75"

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy