Apply to be a TradeMaster!
Main product image of 1600 Series Cast Iron Circulating Pump, 3/4 HP, 115V
Magnifying glass
Hover image to zoom

1600 Series Cast Iron Circulating Pump, 3/4 HP, 115V

Brand:
Taco
SKU:
1614EAE20133119
Rating:
(0)
Q&A:
(0)
1600 Series Cast Iron Circulating Pump, 3/4 HP, 115V
Magnifying glass
Hover image to zoom
$1,895.33 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 1600 Series In-Line Pumps combine the ultimate in reliability with ease of installation and maintenance, for heating, air conditioning, pressure boosting, cooling water transfer and water supply applications. Quiet, dependable and proven performance makes the 1600 Series Pump the right choice.

Specs

–
Application:

Heating

Material:

Cast Iron

Type:

Pump

Horse Power:

3/4

RPM:

1750

Voltage:

115V

Max Pressure (PSI):

175

Max Temp (F):

300°F

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy