Apply to be a TradeMaster!
Main product image of 1600 Series Cast Iron Circulating Pump, 3/4HP, 115/230V
Magnifying glass
Hover image to zoom

1600 Series Cast Iron Circulating Pump, 3/4HP, 115/230V

Brand:
Taco
SKU:
1615E3E20133119
Rating:
(0)
Q&A:
(0)
1600 Series Cast Iron Circulating Pump, 3/4HP, 115/230V
Magnifying glass
Hover image to zoom
$2,349.92 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Specs

–
Application:

Heating

Material:

Cast Iron

Type:

Pump

Horse Power:

3/4

RPM:

1750

Voltage:

115/230V

Max Pressure (PSI):

175

Max Temp (F):

300°F

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Includes:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy