Apply to be a TradeMaster!
In-Line Cast Iron Circulating Pump, 3/4 HP, 120V

In-Line Cast Iron Circulating Pump, 3/4 HP, 120V

Brand:
Taco
SKU:
1635EAE20133119
Rating:
(0)
Q&A:
(0)
In-Line Cast Iron Circulating Pump, 3/4 HP, 120V
$2,084.58 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Material
Cast Iron
Product Highlight: RPM
1750 RPM
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
In-Line Cartridge Pump, 2" (50) mm Suction, 2" (50) mm Discharge, 6.15" Nominal Impeller Diameter, Cast Iron Casing, Bracket, Stainless Steel Impeller, Ball Bearing Cartridge with Stainless Steel Shaft, Seal Type = Ceramic Seat, Carbon Rotor, EPT Rubber, 250 Deg F, Motor: 3/4 HP, 1750 RPM, Std Eff, 115/208-230/60/1, ODP (Part # 133-119)

Specs

–
Application:

Heating

Material:

Cast Iron

Type:

Pump

Horse Power:

3/4

RPM:

1750

Voltage:

120v

Max Temp (F):

250°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy