Apply to be a TradeMaster!
In-Line Cast Iron Circulating Pump, 3/4 HP, 120V, 1750 RPM

In-Line Cast Iron Circulating Pump, 3/4 HP, 120V, 1750 RPM

Brand:
Taco
SKU:
1635EAE21661023
Rating:
(0)
Q&A:
(0)
In-Line Cast Iron Circulating Pump, 3/4 HP, 120V, 1750 RPM
$2,482.39 each
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Cast Iron

Description

–

Please confirm impeller trim with Customer Service representative at time of ordering. Orders can be placed by calling 1-888-551-7600.


Features:

  • Body- Flanged in-line connections. Companion flanges are included.
  • Flanges- Flanges are tapped for gauges (1/4"  NPT).
  • Impeller - Closed, dynamically balanced.
  • Drive Coupling - Non-Metallic, vibration dampening.
  • Frame - Ball bearing type, permanently lubricated

Specs

–
Max Temp (F):

250°F

Material:

Cast Iron

Voltage:

120v

Horse Power:

3/4

Type:

Pump

Warranty:

3 Year

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy