Apply to be a TradeMaster!
Main product image of Single Phase Motor Assembly for 1600 Series, 2 HP (115/230V)
Magnifying glass
Hover image to zoom

Single Phase Motor Assembly for 1600 Series, 2 HP (115/230V)

Brand:
Taco
SKU:
1638-012RP
Rating:
(0)
Q&A:
(0)
Single Phase Motor Assembly for 1600 Series, 2 HP (115/230V)
Magnifying glass
Hover image to zoom
$2,903.13 each
In Stock
In Stock
Get 6 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
2 HP
Product Highlight: Used With
1600 Series

Specs

–
Voltage:

115/230V

Horse Power:

2

Hertz:

60

Phase:

1

Motor:

ODP

Type:

Pump Part

Used With:

1600 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy