Apply to be a TradeMaster!
Motor 1/3 HP, 115V, 1725 RPM ,1PH, 60HZ, 2400-017RP

Motor 1/3 HP, 115V, 1725 RPM ,1PH, 60HZ, 2400-017RP

Brand:
Taco
SKU:
2400-017RP
Rating:
(0)
Q&A:
(0)
Motor 1/3 HP, 115V, 1725 RPM ,1PH, 60HZ, 2400-017RP
$810.89 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
115V

Description

–

2400-017RP is a 1/3HP 115V 1725RPM 1PH 60HZ MOTOR for use with Taco equipment. 

Specs

–
Horse Power:

1/3

Phase:

1

RPM:

1725

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy