Apply to be a TradeMaster!
Main product image of 1/2" Combination Boiler Feed Valve & Backflow (NPT x Sweat)
Magnifying glass
Hover image to zoom

1/2" Combination Boiler Feed Valve & Backflow (NPT x Sweat)

Brand:
Taco
SKU:
3450-2
Rating:
(5)
Q&A:
(0)
1/2" Combination Boiler Feed Valve & Backflow (NPT x Sweat)
Magnifying glass
Hover image to zoom
$127.11 each
In Stock
In Stock
Get 19 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
NPT x Sweat Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Min Pressure (PSI)
10 PSI

Description

–
The integral design of the Taco 3450 Combi Valve combines a cartridge style backflow preventer with a pressure regulating cartridge style boiler feed valve into a unique one piece body configuration. Taco’s 3450 combination dual check backflow with atmospheric vent and boiler feed valve with purge auto-reset, dial in pressure setting and adjustable indicator sets a new standard for performance and serviceability.

Designed for use in hydronic heating systems the duel check backflow prevents heating system water from flowing back into the supply water piping if the supply pressure falls below the heating system pressure. The boiler feed valve automatically fills or refills (make-up water) the closed heating system to the desired cold fill pressure. Both the backflow and the feed valve contain cartridges that can be serviced or replaced without draining the entire heating system.

Features
  • Auto Reset from Fast Fill
  • ASSE 1081-2014
  • Simple Pressure Adjustment
  • Servicable Cartridge for both the Backflow and Feed Valve
  • Adjustable 360 View of Pressure Indicator
  • Large Adjustment Range
  • Serviceable without draining the system
  • One Piece Body Construction
  • Stainless Steel Strainer

Specs

–
Size:

1/2"

Connection Type:

NPT x Sweat

Max Flow (GPM):

25

Max Temp (F):

210°F

Max Pressure (PSI):

150

Min Pressure (PSI):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Excellent space saver

Easy to install fill, compact and ideal for tight quarters.
Hydronic solutions
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

Same dimensions (length) as tradition fill valves. Easy adjustment and the pressure is labeled. Same 1/2" sweat unions as other brands.
Commander
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

We install one with every water boiler we install
John c
Philadelphia pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+

I have installed several of these. A+ So far. No problems. Set preasure just under 30 to bleed it. Then set it's you back to your normal pressure. It's very simple to work
Plumber
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Combo Vavle

Needed to install a back-flow preventer, bought this unit and replaced the existing auto-fill and regulator. Great quality and is serviceable. Works great went in no issues.
JCT
North Babylon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy