Shop Klein Tools Limited Time Promotion
Main product image of 0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

Brand:
Taco
SKU:
0015-MSF3-IFC
Rating:
(57)
Q&A:
(3)
0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom
$163.70 each
In Stock
In Stock
Get 196 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Everything that goes into the 0015-IFC 3-Speed - from the powerful, high performance motor to the durable 3-speed switch - says "heavy duty". With the highest starting torque in its class, this circulator delivers the performance and fine tuning capabilities sure to satisfy the most demanding hydronics system installer.

The 3-speed circulators feature a removable, uni-body Integral Flow Check (IFC®) that maximizes flow, as well as prevents gravity flow, even in the tallest buildings. Wiring is a snap thanks to an extra roomy capacitor box and convenient dual electrical knock-outs.

The 0015 3-Speed pump is specifically designed for the wide range of flow and head requirements of today’s hydronic heating systems. Its’ 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 0015 3-Speed is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 0015 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC® ) that prevents gravity flow, reduces installation costs and improves pump performance.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Replacement Parts List:
Casing O-Ring: 00R-001RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 00R-005RP
Valve Assembly Trans/Relay: 0010-025RP

Replacement Parts:

Specs

–
Amperage:

0.85

Type:

3-Speed Pump

Material:

Cast Iron

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

1"

1-1/2"

3/4"

1-1/4"

Flow Range (GPM):

0-18

Max Flow (GPM):

18

Head Range (ft.):

0-17

Max Head (Ft):

17

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Voltage
Horse Power
Flow Range (GPM)
CURRENT ITEM
Product Image of 0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
SKU: 0015-MSF3-IFC
(57)
3-Speed Pump
Cast Iron
115V
1/20
0-18
3-Speed Pump
Cast Iron
115V
1/25
0-17
3-Speed Pump
Cast Iron
115V
1/20
0-18

You May Also Need

3/4" Taco Iron Freedom Flange (Pair)
SKU: 110-251F
Taco

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 57 reviews
98% would recommend this product
4.89
out of 57 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
4%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

TACO 0015 3-Speed Cast iron Circulator

I bought this to replace the 1 circulator pump that stopped working. SupplyHouse.com has the lowest price online and I'm amazed that it was delivered in 1 day. WOW! This is my first order from SupplyHouse.com but definitely won't be the last. This is an upgrade from my current TACO circulator pump. Easy to install. Watched it from You Tube and only took me 15 minutes to install and it works perfectly. Super quiet. It should have cost me hundred of dollars if I have it replace by professionals. I'm so happy with this purchase and I ordered another one just in case the other old pump stop working. Highly recommended! SupplyHouse.com - You're the best!
VS

Most Liked Negative Review

Garbage

I bought 2 of these pumps, installed both of them, one lasted 5 days the other about 7 days. Not happy with Taco.
Showing 1-10 of 57 reviews

A new Taco recirculating pump with 3 settings

Recommended to move hot water from boiler to 2nd floor and complete a very large loop upstairs. Works great. Second floor is warm again.
Lou
Northern NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was perfect

Got the pump next day. Great service supply house.
Paul
Connecticut
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump

Everything fit & work as they said it would. Part showed up very fast. I believe next day. 2 days max. Definitely going back to them if I need another pump/circulator.
Stones
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and product!

We saved a lot of money buying from here instead of having the service company provide one
Jay
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

I purchase the same pump in 2010 for my radiant floor heating system in my 60 x 40 shop and it lasted 15 years. Honestly, it probably should have been replaced last year but it was still working even though the flow was lacking a bit. Bought another one due to the incredible reliability and longevity. The 0015-MSF3 is a very reliable circulator pump providing a "no worries" sense of security for my heating system.
Great Reliability
Northeast Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't Beat Taco Circulators

My favorite circulator, zero maintenance, direct swap, smart to always have flanges though just in case their is different pump installed
TC
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Come in fast

Install easy
Cesar
Roosevelt ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3-spd pump gives an extra comfort to choose a speed

it replaced an older one-speed taco pump. direct bolt-on replacement with added comfort to choose one of 3 speeds.
Mishka
Weston, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can't go wrong!

Excellent value; easy install; reliable product
Joe P.
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

I ordered the part late Friday afternoon. I had it by Monday. Customer service was so helpful. Price also amazing would recommend everybody.
Anna B t
Long island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the flange to flange measurement?

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The flange to flange distance is 6-3/8" on the 0015-MSF3-IFC pump.

Was this review helpful to you?

Q: Will this pump work in any position vertical or horzanal

Asked by Ivan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this pump can be mounted in either a horizontal or a vertical position.

Was this review helpful to you?

Q: Hello I have a taco 0015 making lots of noise at all speeds. How do you get warranty service? Should I just switch to a reliable pump? I just picked the stuff that gave as examples because it was required . I'm not Nancy.

Asked by Nancy the newbie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on why its making noise. Once the source of the noise is found, we can proceed w a warranty claim if the pump is the issue. Taco, pumps are usually very good.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy