Apply to be a TradeMaster!
Main product image of 1" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee
Magnifying glass
Hover image to zoom

1" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

Brand:
Webstone
SKU:
58644
Rating:
(7)
Q&A:
(1)
1" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee
Magnifying glass
Hover image to zoom
$116.88 each
In Stock
In Stock
Get 42 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-58644 1" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.
  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Permits power purging of individual loops in hydronic systems
  • Full port solid flow channel ensures highest flow rate possible
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Guaranteed for Life

Specs

–
Size:

1" x 1"

Material:

Brass

Features:

Purge Tee

Connection Type:

C x C

Connection Method:

Sweat

Handle Style:

Lever

Lead Free:

No

Port Type:

Full Port

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Sweat Full Port Purge & Fill Ball Valve
SKU: 58614
Webstone

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Product

Just what I needed, exactly as explained.
Jimmy
Esko, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nope

Bad experience, packing nut wont seal and threaded casting leaks. It's bad enough it leaks but it's in my personal house and I'm a contractor.
Merchant response
4 years ago
Hello! Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective as this appears to have been. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. SupplyHouse.com
Ben
Minnesota
4 years ago
Was this review helpful to you?

A must for installing modern boilers

Easy to install. When creating a parts list for a new installation make this fitting one of your top 5.
HotWaterMike
Bellingham, WA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Close Tee Valve

This valve meets the 4 x diameter requirement to hydraulicly isolate a secondary loop from a primary loop.
Mike
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will stock in 2, 1 1/2, & 1 1/4 inch size for boiler install

Product ease of install & required spacing worth much more than cost, thanx
Mustache man
Colby ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Great quality and saves on joints and space beneath the boiler.
Daren
Madison ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used this to create a primary/secondary loop

1 1/4 side was used for the primary loop which had several zones and the boiler/heater connected to the 1" sides as a secondary zone (high pressure drop). One could fabricate a similar closely spaced tee without the ball-valve, but having the option for ball valve is good. If you fabricate it using copper tees and ball valves, there are two problems (1) the spacing between the tees could become too big (4x diameter) and (2) cost would be almost the same as this prefarbicated product.
customerVA
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This is only for Pex A? or can it be used on pex B?

Asked by Dave Z 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dave! The 88644 isn't for use with PEX tubing, it's Copper Press and would only be compatible with copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy