Apply to be a TradeMaster!
Main product image of 1/2" Brass Combination Boiler Feed Valve & Backflow (Union Press x NPT)
Magnifying glass
Hover image to zoom

1/2" Brass Combination Boiler Feed Valve & Backflow (Union Press x NPT)

Brand:
Taco
SKU:
3492-050-BH1
Rating:
(1)
Q&A:
(0)
1/2" Brass Combination Boiler Feed Valve & Backflow (Union Press x NPT)
Magnifying glass
Hover image to zoom
$153.52 each
In Stock
In Stock
Get 17 Mon, Nov 2
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x NPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
To automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Fast Fill Rate
  • Exclusive Fast Fill Lever Lock
  • Built-In Check to Prevent Emptying the System if Incoming Pressure Fails
  • Adjustable Set Pressure of 10 to 25 psi
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment
  • ASSE Listing 1012-2009
  • SA Listing B64.3-11

Specs

–
Size:

1/2"

Connection Type:

Press x NPT

Material:

Brass

Max Temp (F):

210°F

Max. Supply Pressure:

25 psi

Max. Working Pressure:

100 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Producy Easy To Instal

Taco Combo Feed & Backflow Works Great. Used Part Before & Will Use Again
Gene,Gene
F.P. Oh.
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy