Apply to be a TradeMaster!
Main product image of 1/2" ProPress x Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPress x Male Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79215
Rating:
(32)
Q&A:
(1)
1/2" ProPress x Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.59 each
BOX UP & SAVE 7%
$42.90 box of 10
$4.29 each
In Stock
In Stock
Get 1,863 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

This item replaces: 77817

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
Zero Lead Propress Male Adapter

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Bronze

Thread Type:

Male

Connection Type:

Press x Male

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" ProPress x Male Bronze Adapter (Lead Free)
1/2" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79215
(32)
1/2"
1/2"
1/2" x 1/2"

You May Also Need

1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77317
Viega

Product Reviews

5 out of 32 reviews
100% would recommend this product
5
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 32 reviews

It works

Tub spout easy install
Customer
Baltimore MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Can't beat Viega as far as quality. No issues
Ed
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great transition to any other piping, iron pipe, pex, etc
PlumberLou
San Antonio Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit
Jbones
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a fitting

It works.
Bob
The moon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

IT WORKS
PEPE
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings arrived

Pro press fittings are time saving for me. They arrived fast and perfect condition. A+++ customer service
MPM
West Milford NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

The product was very good
Mac
Little Rock
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

great services and great products
Tony
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great will buy again if needed

Used it to replace a sweated in union. Worked Great.
Mopjockey10
54011
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the 1/2 C accept 1/2 PEX tubing? Or is there a 3/8 MIP to 1/2 PEX fitting to adapt a water filter?

Asked by Jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is designed for copper using the ProPress tool. We do not sell any 3/8" MIP x 1/2" PEX fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy