Apply to be a TradeMaster!
Main product image of 3/4" CPVC Union 5003 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom

3/4" CPVC Union 5003 Mixing Valve (Low Lead)

Brand:
Taco
SKU:
5003-B3
Rating:
(0)
Q&A:
(0)
3/4" CPVC Union 5003 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom
$158.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/4"
Connection Type: 
CPVC x CPVC
Flow Capacity (Cv): 
2.3
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Image does not represent actual product.

Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5003-B3 is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5003-B3 is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5003-B3.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5003-B3 Lead Free Mixing Valve
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Standard

Body Pattern:

3-Way

Connection Method:

CPVC

Connection Type:

CPVC x CPVC

Size:

3/4"

Max Flow (GPM):

20

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Features
Body Pattern
Connection Method
Connection Type
Size
CURRENT ITEM
Product Image of 3/4" CPVC Union 5003 Mixing Valve (Low Lead)
3/4" CPVC Union 5003 Mixing Valve (Low Lead)
SKU: 5003-B3
Standard
3-Way
CPVC
CPVC x CPVC
3/4"
Gauge
3-Way
CPVC
CPVC x CPVC
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy