Apply to be a TradeMaster!
Main product image of 1/2" CPVC Union 5002 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" CPVC Union 5002 Mixing Valve (Low Lead)

Brand:
Taco
SKU:
5002-B3
Rating:
(0)
Q&A:
(0)
1/2" CPVC Union 5002 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom
$140.47 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (4)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
Note: Image does not represent actual product.

Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5002-B3 is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5002-B3 is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5002-B3.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5002-B3 Lead Free Mixing Valve
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Standard

Size:

1/2"

Connection Type:

CPVC x CPVC

Connection Method:

CPVC

Body Pattern:

3-Way

Max Flow (GPM):

18

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Max Temp (F):

176°F

Min Temp (F):

85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Connection Type
Connection Method
Body Pattern
CURRENT ITEM
Product Image of 1/2" CPVC Union 5002 Mixing Valve (Low Lead)
1/2" CPVC Union 5002 Mixing Valve (Low Lead)
SKU: 5002-B3
Standard
1/2"
CPVC x CPVC
CPVC
3-Way
Gauge
1/2"
CPVC x CPVC
CPVC
3-Way
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy