Shop Resideo Sale
Main product image of Series 5120-2 Mixing Valve Body
Magnifying glass
Hover image to zoom

Series 5120-2 Mixing Valve Body

Brand:
Taco
SKU:
5120-2
Rating:
(0)
Q&A:
(0)
Series 5120-2 Mixing Valve Body
Magnifying glass
Hover image to zoom
$123.91 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Series: 
5120
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass

Description

–
This versatile NSF 61 and ASSE 1017 mixing valve provides the ultimate performance for domestic hot water applications. The 5000 series ASSE 1017 certification allows for domestic hot water storage at temperatures high enough to increase the effective storage capacity of a water heater, kill harmful bacteria and still be delivered at a safe 120°F or less. The valves unique design and advanced thermostatic element ensures a stable mixed water temperature throughout the extended 85°-176°F range.

Features:
  • Less then 0.25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85°-176°F (29°-80°C)
  • Tamper-Resistant Cap
  • Union and NPT Options
  • Sweat, NPT, PEX, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adapter

Specs

–
Features:

Standard

Series:

5120

Product Type:

Valve Body

Material:

Forged Brass

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy