Taco 5000-3 Series 5000-3 Mixing Valve Body
A forged-brass mixing valve body used as a replacement component in Taco 5000 Series lead-free thermostatic mixing valve assemblies for domestic hot water temperature control.
Key Features:
- Forged brass valve body
- Listed as a valve body with no gauge included
- Application listed as a replacement part
- The 5000 Series Lead-Free Mixing Valves provide performance for domestic hot water installations, allowing storage at higher temperatures while delivering mixed water at a safe 120°F or less
- The series provides a stable mixed water temperature across an extended 85°F - 176°F mix temperature range
- The Series 5000-3 valve is factory set at 105 - 115°F with a 150°F hot water inlet temperature
Compatibility & Applications:
- Listed under Taco 5000 Series
- Intended for use as the Series 5000-3 mixing valve body in the 5000 Series system.
- Must only be used where the manufacturer specifies this exact part number: 5000-3
Installation & Operation Notes:
- Installation should be performed by a licensed professional
- Flush all piping thoroughly before installing the valve; not flushing is cited as a common cause of improper performance.
- If water quality is poor, a filter/strainer should be installed at the system inlet to help protect the water heater and mixing valve from dirt/debris.
- Remove the valve from piping prior to soldering end connections; a spacer piece is recommended during soldering.
- Temperature adjustment procedure is provided (remove knob/cover as directed, run water to stabilize, verify temperature with an accurate thermometer,
Maintenance & Troubleshooting:
- Performance issues can be tied to installation conditions such as debris in the system (flush piping; consider an inlet strainer where needed).
- Replacement addresses symptoms like mixed outlet temperature drifting, inconsistent hot water delivery, or a valve that no longer regulates as intended over time.
- If issues persist after replacement, follow correct installation, clean piping conditions, and correct temperature setting/verification procedure.
Certifications & Compliance:
- The 5000 Series Lead-Free Mixing Valves are NSF 61 and ASSE 1017 certified.
- Approvals include ASSE 1017, cUPC listed, and CSA B125.3; NSF <_ 0.25% lead; compliant with California AB 1953 and Vermont Act 193 for the series.