Apply to be a TradeMaster!
Main product image of 3/4" NPT Floodbreaker Whole House Water Shut Off
Magnifying glass
Hover image to zoom

3/4" NPT Floodbreaker Whole House Water Shut Off

Brand:
Taco
SKU:
FB075-1
Rating:
(0)
Q&A:
(0)
3/4" NPT Floodbreaker Whole House Water Shut Off
Magnifying glass
Hover image to zoom
$1,443.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Max Flow (GPM)
15.5 MAX GPM

Description

–
The Taco FloodBreaker™ is a whole house adjustable leak protection system that monitors several aspects of water usage. It shuts off the water supply once any of the monitored settings are reached. The FloodBreaker is NSF 61-G certified.

Features:
  • Programmable Leak Detection Settings
  • Programmable Vacation Mode Leak Settings
  • Audible Alarm
  • Floor Sensor
  • Output Contact
  • Input Contact
  • Operates on Batteries and 9V DC Power Supply
  • Reduces Property Damage
  • Push Button Reset
  • Mounts in Horizontal or Vertical Pipe

Specs

–
Size:

3/4"

Connection Type:

Threaded

Max Pressure (PSI):

230

Max Flow (GPM):

15.5

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy