Shop Resideo Sale
Main product image of 1/2", 3 Way Setpoint I-Series Mixing Valve w/ Sensor
Magnifying glass
Hover image to zoom

1/2", 3 Way Setpoint I-Series Mixing Valve w/ Sensor

Brand:
Taco
SKU:
I050C3S-1
Rating:
(0)
Q&A:
(0)
1/2", 3 Way Setpoint I-Series Mixing Valve w/ Sensor
Magnifying glass
Hover image to zoom
$557.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.5 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Use the Taco Setpoint iSeries-S Mixing Valves instead of a thermostatic mixing valve for precise dial-in supply water temperature control to a heating system. The direct drive microprocessor-based actuator modulates a 2-way, 3-way or 4-way valve to inject different rates of hot water into the cooler system return water. In combination with the optional boiler protection sensor, the iSeries valves provide the unique benefit of optimal temperature control with boiler protection. The setpoint temperature is adjustable from 80ºF to 180ºF using a dial located on top of the actuator. A 15ºF setback of the supply water can be initiated for additional unoccupied or nighttime setback control. An external multi-status LED indicator light, plug-in wiring connections and an easy to remove actuator makes installation and diagnostics a snap.

Specs

–
Type:

Setpoint

Flow Capacity (Cv):

1.5

Features:

Setpoint

Size:

1/2"

Body Pattern:

3-Way

Application:

Heating

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

125

Max Temp (F):

150°F

Min Temp (F):

85°F

Temperature Range (F):

85°F - 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy