| Connection Type: | Union Sweat |
|---|---|
| Type: | Outdoor |
| Flow Capacity (Cv): | 5.8 |
| Body Pattern: | 3-Way |
| Size: | 3/4" |
| Connection Method: | Sweat |
| Features: | Outdoor Reset |
| Application: | Heating |
| Max Pressure (PSI): | 125 |
| Min Temp (F): | 85°F |
| Temperature Range (F): | 85°F - 150°F |
| Max Temp (F): | 150°F |
Hi Dan, thanks for writing in. Please see page 5 of the install manual for wiring information in regards to this valve actuator - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Taco-I100U3S-1-Install-Instructions.pdf