Taco LoadMatch series circulators are designed for quiet, efficient operation on LoadMatch fan coil heating & cooling systems. Each circulator includes a removable Integral Flow Check (IFC) to prevent gravity flow and reduce installation costs. An anti-condensate baffle prevents the build up of condensate on the motor windings when pumping chilled water. The unique, field serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance-free design provides unmatched reliability.
Features:
| Voltage: | 115V |
|---|---|
| Type: | Pump |
| Connection Type: | Flanged x Flanged |
| Material: | Cast Iron |
| Horse Power: | 1/25 |
| Phase: | 1 |