Apply to be a TradeMaster!
1/6 HP Cast Iron LoadMatch Circulating Pump (277V, 1 PH)

1/6 HP Cast Iron LoadMatch Circulating Pump (277V, 1 PH)

Brand:
Taco
SKU:
L1034-R6COI2-FHAN
Rating:
(0)
Q&A:
(0)
1/6 HP Cast Iron LoadMatch Circulating Pump (277V, 1 PH)
L1034-R6COI2-FHAN has been discontinued
Discontinued February 5, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Amperage
0.9 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1", 1-1/4", 3/4", 1-1/2" Connection
Product Highlight: RPM
3250 RPM

Description

–
Taco LoadMatch® series circulators are designed for quiet, efficient operation on LoadMatch fan coil heating & cooling systems. Each circulator includes a removable Integral Flow Check (IFC®) to prevent gravity flow and reduce installation costs. An anti-condensate baffle prevents the build up of condensate on the motor windings when pumping chilled water. The unique, field serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance-free design provides unmatched reliability.

Features:
  • Integral Flow Check (IFC®)
  • Prevents gravity flow
  • Eliminates separate in-line flow check
  • Reduces installed cost, easy to service
  • Improved performance vs. In-line flow checks
  • Exclusive ACB - Anti-Condensate Baffle - protects motor windings against condensate build-up
  • Unique replaceable cartridge - Field serviceable
  • Unmatched reliability - Maintenance free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design

Specs

–
Voltage:

277v

Amperage:

0.9

Material:

Cast Iron

Type:

Pump

Connection Size:

1"

1-1/4"

3/4"

1-1/2"

Hertz:

60

Phase:

1

RPM:

3250

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm