Shop Limited Time Deals
1/6 HP Cast Iron LoadMatch Circulating Pump (115V, 1 PH)

1/6 HP Cast Iron LoadMatch Circulating Pump (115V, 1 PH)

Brand:
Taco
SKU:
L1034-Y6CI1-FHA1
Rating:
(0)
Q&A:
(0)
1/6 HP Cast Iron LoadMatch Circulating Pump (115V, 1 PH)
L1034-Y6CI1-FHA1 has been discontinued
Discontinued January 31, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2", 1-1/4", 3/4", 1" Connection
Product Highlight: RPM
3250 RPM

Description

Taco LoadMatch® series circulators are designed for quiet, efficient operation on LoadMatch fan coil heating & cooling systems. Each circulator includes a removable Integral Flow Check (IFC®) to prevent gravity flow and reduce installation costs. An anti-condensate baffle prevents the build up of condensate on the motor windings when pumping chilled water. The unique, field serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance-free design provides unmatched reliability.

Features:
  • Integral Flow Check (IFC®)
  • Prevents gravity flow
  • Eliminates separate in-line flow check
  • Reduces installed cost, easy to service
  • Improved performance vs. In-line flow checks
  • Exclusive ACB - Anti-Condensate Baffle - protects motor windings against condensate build-up
  • Unique replaceable cartridge - Field serviceable
  • Unmatched reliability - Maintenance free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design

Specs

Voltage:

115V

Material:

Cast Iron

Type:

Pump

Connection Size:

1-1/2"

1-1/4"

3/4"

1"

Hertz:

60

Phase:

1

RPM:

3250

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm