Apply to be a TradeMaster!
Main product image of 1/8 HP Cast Iron LoadMatch Flanged Circulating Pump (115V)
Magnifying glass
Hover image to zoom

1/8 HP Cast Iron LoadMatch Flanged Circulating Pump (115V)

Brand:
Taco
SKU:
L1121-Y6CI1-FHA1
Rating:
(0)
Q&A:
(0)
1/8 HP Cast Iron LoadMatch Flanged Circulating Pump (115V)
Magnifying glass
Hover image to zoom
$654.63 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: RPM
3250 RPM
Product Highlight: Connection Size
3/4", 1-1/2", 1-1/4", 1" Connection

Description

–

Taco LoadMatch series circulators are designed for quiet, efficient operation on LoadMatch fan coil heating & cooling systems. Each circulator includes a removable Integral Flow Check (IFC) to prevent gravity flow and reduce installation costs. An anti-condensate baffle prevents the build up of condensate on the motor windings when pumping chilled water. The unique, field serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance-free design provides unmatched reliability.


Features:

  • Integral Flow Check (IFC)-Eliminates In-Line Flow Check, Reduces Installed Cost, Easy to Service
  • Improved Performance vs. In-Line Flow Checks
  • Exclusive Anti-Condensate Baffle (ACB)-Protects motor windings against condensate build-up in chilled water systems
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Unmatched Reliability-Maintenance Free
  • Quiet, Efficient Operation
  • Direct Drive -Low Power Consumption
  • Standard High Capacity Output
  • Compact Design
  • Self Lubricating
  • No Mechanical Seal

Specs

–
Voltage:

115V

Material:

Cast Iron

Horse Power:

1/8

RPM:

3250

Type:

Pump

Connection Size:

3/4"

1-1/2"

1-1/4"

1"

Phase:

1

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy