The Taco LeakBreaker is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, a valve with actuator and a sensor. This resettable, testable protection device can be installed on any style water heater to shut off the incoming water supply, preventing additional water flow to a damaged water heater. The two-color LED light and audible alarm lets you know the status of LeakBreaker at all times.
| Max Operating Pressure: | 140 PSI |
|---|---|
| Water Temperature: | 33°F to 220°F |
| Connection Size: | 3/4" |
| Max Ambient Temp (°F): | 135°F |
| Application: | Plumbing |
| Connection Type: | Threaded |