Apply to be a TradeMaster!
Main product image of LeakBreaker 3/4" NPT Water Heater Shut-Off Valve and Actuator w/ E-Link
Magnifying glass
Hover image to zoom

LeakBreaker 3/4" NPT Water Heater Shut-Off Valve and Actuator w/ E-Link

Brand:
Taco
SKU:
LBW-075-H-2LF
Rating:
(0)
Q&A:
(0)
LeakBreaker 3/4" NPT Water Heater Shut-Off Valve and Actuator w/ E-Link
Magnifying glass
Hover image to zoom
$392.50 each
In Stock
In Stock
Get 31 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection

Description

–

The Taco LeakBreaker is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, a valve with actuator and a sensor. This resettable, testable protection device can be installed on any style water heater to shut off the incoming water supply, preventing additional water flow to a damaged water heater. The two-color LED light and audible alarm lets you know the status of LeakBreaker at all times.


LeakBreaker featuring eLink uses Wi-Fi to communicate with the cloud, enabling status alerts to be sent directly to the users whenever a change occurs. Notifications are sent via email or text. Alarms will be sent when the device detects status changes for the following: alarm activation, AC or battery power, sensor and valve connection, and module connectivity.



Features: 

  • Self-Tests Every Two Weeks 
  • eLink sends text and/or email alerts
  • WLAN 802.11 - b/g/n Compatible
  • Re-Settable and Testable
  • Quick Connect Wiring
  • Operates on Batteries or Power Supply
  • Power Supply with Battery Backup on eLink Model
  • Multi-Color LED Status Light
  • Audible Alarm
  • Alarm Mute
  • 2 N/O; N/C Dry Contacts
  • Full Port Valve
  • Easy Removable Actuator



Specifications:

  • Max. Operating Pressure: 140 PSI
  • Max. Shut Off Pressure: 125 PSI
  • Max. Static Pressure: 300 PSI
  • Max. Ambient Temp: 135 degree
  • Service: Potable Water

 

Specs

–
Connection Type:

Threaded

Max Ambient Temp (°F):

135°F

Application:

Plumbing

Features:

Wifi

Max Operating Pressure:

140 PSI

Connection Size:

3/4"

Water Temperature:

33°F to 220°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy