Shop Limited Time Deals
Main product image of Pro-Fit 1P Rep. Pump Kit Less Volute, 1725 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom

Pro-Fit 1P Rep. Pump Kit Less Volute, 1725 RPM, 1/3 HP (115V)

Brand:
Taco
SKU:
RPK-C-102S
Rating:
(0)
Q&A:
(0)
Pro-Fit 1P Rep. Pump Kit Less Volute, 1725 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom
RPK-C-102S has been discontinued
Discontinued October 1, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Rotation
CW
Product Highlight: Amperage
5 Amps
Product Highlight: RPM
1725 RPM
Product Highlight: Max Temp (F)
225°F Max Temp

Description

Pro-Fit® RPK Series Pump Less Volute are direct replacement kits for all original equipment Bell & Gossett and Armstrong circulators. By re-using the original pump body and replacing only the moving parts, installers can take advantage of substantial cost savings. Each model includes a heavy duty maintenance-free, permanently-lubricated motor, a universal bearing assembly for iron or bronze pumps, a universal one-kit-fits-all replaceable bearing cartridge design, and a durable Noryl® impeller ideal for open or closed systems.

Product Features
  • High Quality Pro-Fit® Components
  • Universal Replacements for Bell & Gossett* or Armstrong** Circulators
  • Heavy Duty Maintenance-Free, Permanently-Lubricated Motor
  • Universal Bearing Assembly for Iron or Bronze Construction
  • Replaceable Bearing Cartridge - One Kit Fits all Models
  • Durable Noryl® *** Impeller - Ideal for Open or Closed Systems
  • Cast Zinc Spring Coupler with Reinforced Eyelets or Woods 3-J Coupler
  • Factory Pressure-Tested


Replacement Cross Reference
Bell & Gossett (All Models, Iron or Bronze)
  • Pump Number: HD3

Armstrong Pumps (All Models, Iron or Bronze)
  • Pump Number: S-46

Specs

Horse Power:

1/3

Voltage:

115V

Hertz:

60

Phase:

1

Rotation:

CW

Amperage:

5

RPM:

1725

Max. Working Pressure:

125 psi

Max Temp (F):

225°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm