Apply to be a TradeMaster!
Main product image of 1" Select Near Boiler Trim Kit (Air Scoop, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom

1" Select Near Boiler Trim Kit (Air Scoop, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)

Brand:
Taco
SKU:
TTK-100T-SEL
Rating:
(3)
Q&A:
(0)
1" Select Near Boiler Trim Kit (Air Scoop, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom
$293.03 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Size
1"

Description

–
The Taco® Near Boiler Trim Kit offers a complete, one-box solution for any boiler installation. The Select Trim Kit is an easy option that features the same Taco trusted quality & reliability.

Standard Trim Contains:
  • Air Scoop® (1” NPT)
  • 400 Hy-Vent®
  • 3490 Boiler Feed Valve/ Backflow Preventer (1/2” SWT)
  • Expansion Tank (1/2” NPT)
  • Fittings & Connections

Features:
  • Select kit combinations suit all preferences
  • All fittings & connections included
  • Designed for easy installation
  • 1” & 1-1/4” sizes available
  • 4-1/2" gallon expansion tank included
  • Suitable for use in closed loop systems with water or up to 50% water/ glycol solution.
  • Warranty protection - Expansion tank - 5 year; All other pieces -1 year

Specs

–
Type:

Boiler Trim Kit

Volume:

4.5 Gallons

Size:

1"
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
You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Changing piping on oil boiler

Fast shipping, excellent price for this kit, haven't installed this yet. After looking at their inventory, I'm happy to have found this company, great prices and fast service. All good 👍
Eric
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great upgrade, very reasonably priced

Cut out all old existing parts and installed this kit and are very pleased how well it worked. Thanks for putting together a quick install kit.
Ed
Cortland NY
2 years ago
Was this review helpful to you?

Poor quality

After finishing install found air purger leaking through the body. very poor quality.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Matt
Congers, NY
3 years ago
Was this review helpful to you?