Apply to be a TradeMaster!
Main product image of AB-120C AquaBalance Combination Wall Mount Gas Boiler, 97,000 BTU (NG)
Magnifying glass
Hover image to zoom

AB-120C AquaBalance Combination Wall Mount Gas Boiler, 97,000 BTU (NG)

SKU:
383-100-040
Rating:
(7)
Q&A:
(1)
AB-120C AquaBalance Combination Wall Mount Gas Boiler, 97,000 BTU (NG)
Magnifying glass
Hover image to zoom
$2,705.31 each
In Stock
In Stock
Get 9 Tue, Oct 27 - Thu, Oct 29

MANUALS (9)

Commercial Warranty

This item replaces: 383-100-020

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 82.24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
97000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Height (Inches)
27.56" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Weil-McLain Rebate Center


Great things really do come in small packages. The new AquaBalance combi-boiler combines the unmatched reliability of Weil-McLain with the warmth of high-efficiency space heating and the convenience of on-demand domestic hot water. All in one elegant, space-saving package.

Please find optional LP conversion kit here.



Features 

  • Wall Hung Boiler
  •  95% annual fuel utilization efficiency (AFUE) - low fuel usage, saves energy 
  • Natural or Propane (LP) gas operation - factory shipped as NG, optional LP conversion kit 
  • Compact design - increases placement options 
  • Heavy gauge insulated jacket - provides quiet operation 
  • 10-to-1 turn down ratio - precisely matches minimal energy usage to the immediate system need 
  • Low NOx rated - low emissions level achieved South Coast certification 
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger 
  • Pre-wired, plug-in ready electrical design 
  • Contractor friendly removable sides - makes service clean and easy 
  • Wall mounting bracket and hardware 
  • Honeywell boiler control with digital display 
  • Commercial grade 120V power cord with 3 prong plug 
  • Unique 3-in-1 vent adapter - approved to accept PVC, CPVC, SS or PP vent materials 
  • Multiple vent options - direct vent with 2 pipes or concentric, through sidewall or roof 
  • Internal condensate trap 
  • 24VAC thermostat relay 
  • Factory tested 
  • Internal 3-speed circulator 
  • DHW flat plate heat exchanger 

Specs

–
Application:

Combi Heating/Hot Water

Fuel Type:

Natural Gas

IBR Rating:

97000

BTU Output:

97000

BTU Input:

120000

DOE Rating:

112000

System Type:

Hydronic (Water)

Height (Inches):

27.56"

Efficiency:

95%

Vent Type:

Direct Vent

Features:

Combo DHW

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

AB-120C NG (S2)

Replacement Parts

SKU: 383-100-040

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Kit-S Adapter NPT x 2 WMnt 155 C, 640-000-107
640-000-107
Weil-McLain
Product Image of no image
CH - Flow Pipe
640-000-125
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH - Return Pipe
640-000-126
Sorry, we don't currently sell this item. Request This Item
Pipe Flow Meter WMnt-Combi, 640-000-050
640-000-050
Weil-McLain
(1)
Product Image of no image
Gas Pipe
640-000-130
Sorry, we don't currently sell this item. Request This Item
Kit Flow Rgltr WMnt 80/120 C, 640-000-110
640-000-110
Weil-McLain
Product Image of no image
Gasket - Heat Exchanger Vent
640-000-136
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.71 out of 7 reviews
71% would recommend this product
3.71
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would definitely threcommend this unit

This unit was a great replacement for the previous combi (different brand) The installation and set up was easy. It's only been in for a few weeks but working great.
JR
Hornell NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Weil-McLain's cost cutting will end up cutting you

Works great for about 2 years which, incidentally, is how long the warranty is for most parts. The 10 year warranty is only for the heat exchanger. The biggest issues are the 3 way valve and most internal copper connections. About half of the copper tubing connections in this unit are gaskets secured with a flimsy retaining clip. 2 years and 3 months after purchasing this unit, it already developed a slow leak and needed a gasket replaced. The biggest issue is the 3 way valve: - it's made of plastic as compared to the brass commodity 3 way valve - it's powered by a flimsy motor similar to those found in $10 remote controlled toys - it's secured with a gasket and flimsy retaining clip as opposed to the beefy threading on standard brass 3 way valves - it's contorted into the unit so it's near impossible to replace with a proper brass 3 way (in addition to the connections being non standard) - you can't just replace the motor like you can on a proper 3 way - it's unavailable (at the time of writing), backordered for a month just before winter when you need it. It's in the "off position" all year since it's routing to domestic hot water; turns the motor on when you need to heat your home - Weil-McLain might've saved a couple bucks putting in plastic, but you'll spend $250 replacing it every couple years. The brass one is $350 and is indestructible; the motor might fail but it is $125 and easily replaceable. The worst part is, if you size up for $200, and purchase AB-155C you get every thing you'd expect to have gotten in this model. Threaded connections, beefy 3 way valve, and, finally, peace of mind. Weil-McLain could've made a decent unit. The evidence is in the bigger model. They simply decided not to.
Merchant response
9 months ago
Hello! Thank you for taking the time to share a detailed and thoughtful review. We understand how frustrating it is to experience component issues, especially when they arise just outside the warranty window and during the heating season. We appreciate you sharing your experience with this item. While warranty terms and product design are set by the manufacturer, we do want to help where we can. If you’d like, our customer support team would be happy to review your specific item, help confirm replacement options, or discuss availability on replacement parts, or alternatives that may work for you, and we'd be happy to offer a discount for you. You can reach them at 1-888-757-4774 or via live chat on our site and reference this review. We appreciate you choosing SupplyHouse and taking the time to provide honest feedback, as it helps other customers make informed decisions and helps us continue advocating for better solutions. Thank you, Danielle M. SupplyHouse Team
Wojciech
Brooklyn
9 months ago
Was this review helpful to you?

Absolute Junk

I put this boiler in 3 years for a radiant heating system. The boiler fired right up everything worked fine. Fast forward 3 years and the unit is leaking in several places the CH return pipe had a slight leak that rotted the pipe out and the clip holding the temp sensor. The DHW R plate connector is leaking out of the bottom. The flow meter is leaking out of the top. Need to replace that and the flow meter pipe needs to be replaced. All total about $500 in part and 4 hours labor. I usually install Navien but none were avaible for this job due to COVID so I took a chance on a good name in boilers and got stuck with a piece of junk.
Crowley Conditioning Corp
Freehold, NJ
2 years ago
Was this review helpful to you?

Great value

I have installed 4 of these boilers in the last three years. They all work great and are an inexpensive way to have heat and domestic hot water from one single unit
Rollie
Westfield NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent boiler. Very quiet

Easy to install
DIY
Villa park, Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Combo Boiler

Easy installation, good heat, and unlimited domestic hot water on demand.
Matt
Rhode Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at A Great Price

Our company installed this unit after installing other brands for years, and I must say we are pleased. the homeowner is grateful as well. Highly recommend professional installation as the installation manual is very vague. The only issue we ran into with this unit was with the outdoor temperature sensor. The boiler did not recognize that it was plugged in for several hours causing a slight delay, but was resolved by tech support. Otherwise very happy with the unit
John
Gettysburg, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Looking for a direct vent boiler for a 1500 sq ft unit with two zones, can this boiler do the job?

Asked by Matt 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

using a basic rule of thumb of 40 BTU's per sq ft this would be a unit that would suffice for that size area

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy