Apply to be a TradeMaster!
Main product image of 1/2" Zone Sentry Valve, Normally Open (Threaded)
Magnifying glass
Hover image to zoom

1/2" Zone Sentry Valve, Normally Open (Threaded)

Brand:
Taco
SKU:
V050T2A2ZB024Q4A2
Rating:
(1)
Q&A:
(2)
1/2" Zone Sentry Valve, Normally Open (Threaded)
Magnifying glass
Hover image to zoom
$154.97 each
In Stock
In Stock
Get 3 Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4.9 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

NOTE: Image may not depict actual product

The Taco Geo-Sentry® Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry® utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry® zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections Manual override button
  • Positional indicator

Specs

Application:

Zoning

Size:

1/2"

Connection Type:

Threaded

Voltage:

24V

Position:

Normally Open

Flow Capacity (Cv):

4.9

Temperature Range (F):

20°F - 220°F

Max Temp (F):

220°F

Min Temp (F):

20°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Wiring:

18" Leads

Plug-In 4 Wire Screw Terminals

Hertz:

60

Body Pattern:

Straight-Through

2-Way

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works as described

simple to install
Flintstone Fred
NE PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What does (normally open), (normally closed) mean? Does it matter whether they are normally opened or closed as they will be opening and closing numerous times, depending on the demand. Thanks

Asked by AK 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Normally closed valves are designed to block flow through the valve and are commonly used for emergency safety. During usual operation, these devices use a spring to remain closed. The valve will open when the system begins to experience over pressure to ensure safety. Once pressure begins to normalize, it will automatically close. Normally open valves are also used as safety devices. However, unlike normally closed valves, these parts work to maintain low pressure in a system. Normally open valves are designed to allow liquid or gas to flow through in usual circumstances. As the system builds pressure, they will begin to shut in order reduce and regulate pressure levels. In some extreme over pressure situations, they will close almost entirely.

Was this review helpful to you?

Q: what does CV on a zone valve mean?

Asked by dave 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Cv is an expression of the pressure drop through a piping component. It quantifies how much flow is necessary to create a 1 psi pressure drop (2.31 feet of head) across a piping component.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy