Apply to be a TradeMaster!
Main product image of Zone Sentry Replacement Actuator Head - Normally Open
Magnifying glass
Hover image to zoom

Zone Sentry Replacement Actuator Head - Normally Open

Brand:
Taco
SKU:
ZB024Q4A2
Rating:
(2)
Q&A:
(0)
Zone Sentry Replacement Actuator Head - Normally Open
Magnifying glass
Hover image to zoom
$161.68 each
In Stock
In Stock
Get 14 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Used With
Taco Zone Sentry Valves

Description

–
Taco Zone Sentry® Zone Valves provide on-off, normally open or normally closed control in both open and closed hydronic systems. The valves can be used in a wide variety of heating and non condensing cooling applications, primarily designed for use with baseboad, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Taco Zone Sentry® is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. We then went a step further, allowing the operator to be mounted to the 2-way valve body in either direction, great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

–
Application:

Replacement Part

Position:

Normally Open

Voltage:

24V

Body Pattern:

2-Way

Used With:

Taco Zone Sentry Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service from Supplyhouse!

This part was a replacement for an existing part, and if it had been upgraded recently. Supplyhouse had the exact piece I needed and they have fast shipping!
Bill
Vanceburg, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nothing like the "old" heat motor type heads!

These plastic zone valve heads are an extreme disappointment. As an H.V.A.C. tech. for 41 years I work with Taco zone valves constantly. The older style 3 wire heads are built like tanks. These unfortunately don't live up to the challenge. Perhaps as claimed, they are far more energy efficient but they fall far short in durability and dependability. I have this valve on a combo. wood / coal boiler and have had to replace it 4 times in 13 years. I have several old style Taco heat motor zone valves dating back to 1985 and have had only 1 failure in 36 years. No comparison !
Law
Norwich, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy