| Application: | Zoning |
|---|---|
| Voltage: | 24V |
| Position: | Normally Open |
| Size: | 3/4" |
| Connection Type: | Sweat |
| Max Temp (F): | 240°F |
| Min Temp (F): | 20°F |
| Temperature Range (F): | 20°F - 240°F |
| Material: | Forged Bronze |
| Max Close-Off PSI: | 125 psi |
| Max Pressure (PSI): | 300 |
| Width: | 3-1/8" |
| Depth (Inches): | 2-3/8" |
| Height: | 3-3/4" |
| Wiring: | 18" Leads Plug-In 4 Wire Screw Terminals |
| Hertz: | 60 |
| Body Pattern: | 2-Way Straight-Through |
| End Switch: | Yes |
The newer-style Zone Sentry heads are also compatible with existing EBV and ESP valves. These heads are available by themselves: part ZA024Q4A1 (normally closed) and part ZB024Q4A1 (normally open).
yes they will. the older Taco EBV zone valves bodies were not copper as you state but cast brass, just want to make sure we're talking about the same item . Twist off the old and twist on the new , that simple,that's what makes them great!
This is primarily a matter of preference. Zone valves use less electricity, but if you zone by pump your entire system would not be dependent on one large circulator.