Apply to be a TradeMaster!
Main product image of 1" Zone Sentry Valve, Normally Open (Sweat)
Magnifying glass
Hover image to zoom

1" Zone Sentry Valve, Normally Open (Sweat)

Brand:
Taco
SKU:
V100C2A2ZB024Q4A2
Rating:
(4)
Q&A:
(2)
1" Zone Sentry Valve, Normally Open (Sweat)
Magnifying glass
Hover image to zoom
$183.82 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
NOTE: Image may not depict actual product

The Taco Geo-Sentry® Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry® utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry® zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections Manual override button
  • Positional indicator

Specs

–
Application:

Zoning

Size:

1"

Connection Type:

Sweat

Voltage:

24V

Position:

Normally Open

Temperature Range (F):

20°F - 240°F

Flow Capacity (Cv):

8.9

Max Temp (F):

240°F

Min Temp (F):

20°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Width:

3-1/8"

Depth (Inches):

2-3/8"

Height:

3-11/16"

Wiring:

18" Leads

Plug-In 4 Wire Screw Terminals

Hertz:

60

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

good product excellent service

Used as a bypass valve
Heeter
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flow size is less than 1/2 inch.

Pipe size is NOT the size of the internal ball valve which is just under a half inch diameter. If you are looking for a one inch flow, this is NOT for you. You could get a smaller valve at less cost and use an adapter to the pipe size and get the same result.
Ed
Greenwich, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price for a great product

So far all of Taco products work perfectly together and make my work look more professional .
woody
Bellefonte ,pa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It really IS new and improved!

I have used the older versions of these before and they were pretty good. Reliable and functional and about what you expect them to be. These new ones are all that and a bit more. For one, they look better (not the picture shown above, but the Sentry style) with the actuator having a rounded, low profile motor. I think they are actually a little bit bigger than before, but they LOOK smaller. The actuator comes on and off easier than before with a clever latching spring. Best thing of all, the old units were pretty loud with a very noticible motor sound when operating. These new ones are almost inaudible, not as quiet as a thermal, but way quieter than a cell phone on vibrate. My only gripe is that the very first version of these (the first "ESP's" before they had to change the names) were field configurable as either normally open or normally closed. It would be great if these were too.
Merchant response
16 years ago
We have updated the picture to display the current model.
Randy
Portland, OR
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have the older 3/4" EBV Zone Valves, that have seemed to fail. Can I use the new EBV Zone Valve motor and control portion on top of the older Taco copper valve? Will it just twist on? Thanks...

Asked by Dave 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The newer-style Zone Sentry heads are also compatible with existing EBV and ESP valves. These heads are available by themselves: part ZA024Q4A1 (normally closed) and part ZB024Q4A1 (normally open).

Was this review helpful to you?
- Bazy

yes they will. the older Taco EBV zone valves bodies were not copper as you state but cast brass, just want to make sure we're talking about the same item . Twist off the old and twist on the new , that simple,that's what makes them great!

Was this review helpful to you?

Q: I have a Closed system with 11 zones. I am using a 180,000 btu raypak boiler that heats a open water heater for domestic hot water 80 gal. I also have a Heat exchanger that I intend to use should I go with 11 Taco pumps 1 for each zone or build headers and 1 Pump with 11 Taco Zone valves?

Asked by Pete M 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is primarily a matter of preference. Zone valves use less electricity, but if you zone by pump your entire system would not be dependent on one large circulator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy