Shop Klein Tools Limited Time Promotion
Main product image of 00e VR ECM High-Efficiency Circulator (110-240V)
Magnifying glass
Hover image to zoom

00e VR ECM High-Efficiency Circulator (110-240V)

Brand:
Taco
SKU:
VR15M-F
Rating:
(0)
Q&A:
(0)
00e VR ECM High-Efficiency Circulator (110-240V)
Magnifying glass
Hover image to zoom
$2,665.39 each
In Stock
In Stock
Get 5 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-240V
Product Highlight: Horse Power
3/5 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
108 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Taco 00e VR series are ECM high-efficiency, wet-rotor, self-sensing commercial circulators ideal for HVAC and potable water applications.

Features:
  • High-efficiency ECM technology uses up to 85% less electricity
  • Intuitive user interface with real-time feedback
  • Constant speed, constant pressure, proportional pressure, and activeADAPT; self-adjusting proportional pressure
  • BMS communication; Modbus, BACnet, 0-10Vdc, PWM
  • Parallel pump control; cascading, auto-rotate & main/ standby
  • Insulation shell included

Applications:
  • Hot water recirculation (DHW)
  • Chilled water & hot water systems
  • Primary/secondary hydronic systems
  • Closed loop hydronic systems
  • Zoned hydronic systems
  • Constant flow applications

Specs

–
Type:

Pump

Application:

HVAC

Horse Power:

3/5

Material:

Cast Iron

Phase:

1

Voltage:

110-240V

Max Flow (GPM):

108

Max Head (Ft):

39

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Max Temp (F):

230°F

Min Temp (F):

36°F

Speeds:

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy