| Application: | Commercial |
|---|---|
| Type: | Pump |
| Horse Power: | 0.054 to 1.496 |
| Connection Size: | 2-1/2" |
| Material: | Cast Iron |
| Amperage: | 4.8 |
| Voltage: | 240v 200v |
| Max Pressure (PSI): | 175 |
| Connection Type: | Flanged x Flanged |
| Max Flow (GPM): | 315 |
| Flow Range (GPM): | 0-315 |
| Head Range (ft.): | 0-45.54 |
| Max Head (Ft): | 45.54 |
| Phase: | 1 |
| RPM: | 3000 |
| Temperature Range (F): | 14°F - 230°F |
| Speeds: | Variable |
| Warranty: | 1 Year |