Apply to be a TradeMaster!
Main product image of Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 230-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 230-240V)

Brand:
Taco
SKU:
VR30-3
Rating:
(0)
Q&A:
(0)
Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 230-240V)
Magnifying glass
Hover image to zoom
VR30-3 has been discontinued
Discontinued January 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230-240V
Product Highlight: Horse Power
0.054 to 2.175 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
360 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure:
  • 175 PSI (12 bar)
  • Water Temperature Range: 36 - 230 F
  • Ambient Operation Temperature Range: 32 - 104 F
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

Application:

Commercial

Type:

Pump

Horse Power:

0.054 to 2.175

Voltage:

230-240V

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Phase:

1

Max Flow (GPM):

360

Temperature Range:

36° to 230°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm