Apply to be a TradeMaster!
Main product image of Viridian Self-Adjusting High Efficiency Wet Rotor Circulator with Communication Module, Less Flanges - Rotated (115V)
Magnifying glass
Hover image to zoom

Viridian Self-Adjusting High Efficiency Wet Rotor Circulator with Communication Module, Less Flanges - Rotated (115V)

Brand:
Taco
SKU:
VR3452-HY1-FC1A01
Rating:
(2)
Q&A:
(0)
Viridian Self-Adjusting High Efficiency Wet Rotor Circulator with Communication Module, Less Flanges - Rotated (115V)
Magnifying glass
Hover image to zoom
$1,458.67 each
In Stock
In Stock
Get 10 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/100 to 1/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
The Viridian VR3452 circulator is a self-adjusting, high-efficiency wet rotor circulator for chilled and hot water applications. All settings can be accomplished on the user-friendly interface. The ECM permanent magnet motor saves up to 85% of the electrical energy compared to conventional pumps.

Operating Modes:
  • Auto mode (default)
  • Proportional pressure control
  • Constant pressure control
  • Constant speed
  • Night setback turndown
Features
  • High-efficiency ECM motor uses up to 85% less electricity
  • LED displays watts, flow & RPM
  • Compact size for easy handling and installation
  • Plug & play simplicity
  • Robust construction for long life
  • Industry standard flange configuration and lay length
  • Low noise operation
  • Cataphoresis coated volute
  • Communication module (Standard on -FC1A01 models)

Specs

–
Application:

Commercial

Type:

Pump

RPM:

1100 - 4400

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Amperage:

2.5

Horse Power:

1/100 to 1/4

Voltage:

115V

Max Pressure (PSI):

145

Max Head (Ft):

34

Head Range (ft.):

0-34

Flow Range (GPM):

0-52

Max Flow (GPM):

52

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

great for complex systems

Large house, complicated layouts, widely varying room sizes, loop lengths, flow requirements and head pressures. Had been struggling to balance flows. Put this pump in, and in a day or so had dialed everything in to perfection. In this case, the ability to set constant pressure in 1/2-ft increments (as opposed to just 3 settings on the prior pump) was the fix for this house.
shr
CO mountains
8 months ago
Was this review helpful to you?

Great quality and configurability

The unit is pricey - but you get what you pay for. Great built quality and wide range of configurations. For me this was the best option for a variable speed application with a mod-con boiler using 0-10V output. My only wish is that Taco incorporates a wi-fi adapter in addition (or instead) to the Ethernet connection.
ZAVNET
Carmel NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy