Shop Limited Time Deals
Main product image of 1915e-SF ECM High-Efficiency Circulator Stainless Steel Pump (200/240V)
Magnifying glass
Hover image to zoom

1915e-SF ECM High-Efficiency Circulator Stainless Steel Pump (200/240V)

Brand:
Taco
SKU:
VR65120-CB1-FS2A00
Rating:
(0)
Q&A:
(0)
1915e-SF ECM High-Efficiency Circulator Stainless Steel Pump (200/240V)
Magnifying glass
Hover image to zoom
VR65120-CB1-FS2A00 has been discontinued
Discontinued January 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
200-240v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
120 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

The ECM 1915e is a self-sensing, close coupled, mechanically sealed in-line pump that exceeds industry and efficiency standards with an advanced hydraulic design. It features a high-efficiency volute, permanent magnet motor with ECM technology and integrated frequency drive. Simple yet versatile control options include constant pressure, constant speed, proportional pressure, 0-10Vdc and parallel pump alternation. These standard features combined with the intuitive user interface allow for quick start-ups achieving optimum system efficiency and maximum comfort. The 1915e is available in Stainless Steel, NSF Commercial Hot Certified for DHW applications.

Product Features
  • Easy-to-program pump interface
  • High-efficiency ECM motor uses up to 85% less electricity
  • Constant speed, constant pressure, or proportional pressure modes
  • BMS 0-10V
  • 2-pump operation

Specs

Shutoff Head (ft.):

65'

Application:

Commercial

Type:

Pump

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Amperage:

3.8

Horse Power:

3/4

Max Pressure (PSI):

175

Voltage:

200-240v

Max Flow (GPM):

120

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm