Apply to be a TradeMaster!
Main product image of 1/2" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom

1/2" 2-Way Zone Sentry Valve Normally Closed (Press)

Brand:
Taco
SKU:
Z050P2-2
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom
$183.13 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
1/2"
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed
Product Highlight: Amperage
0.48 Amps

Specs

–
Application:

Zoning

Size:

1/2"

Voltage:

24 VAC

Connection Type:

Press

Hertz:

60

Amperage:

0.48

Body Pattern:

2-Way

Max Operating Pressure:

300 psi

Position:

Normally Closed

Fluid Temperature Range:

20°F to 220°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy