Shop Resideo Sale
Main product image of Zone Sentry Replacement Actuator Head - Normally Closed
Magnifying glass
Hover image to zoom

Zone Sentry Replacement Actuator Head - Normally Closed

Brand:
Taco
SKU:
ZA024Q4A2
Rating:
(64)
Q&A:
(0)
Zone Sentry Replacement Actuator Head - Normally Closed
Magnifying glass
Hover image to zoom
$161.68 each
In Stock
In Stock
Get 269 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Taco Zone Sentry Valves
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Taco Zone Sentry® Zone Valves provide on-off, normally open or normally closed control in both open and closed hydronic systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with baseboad, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Taco Zone Sentry® is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. We then went a step further, allowing the operator to be mounted to the valve body in either direction, great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

–
Application:

Replacement Part

Used With:

Taco Zone Sentry Valves

Voltage:

24V

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Zone Sentry Zone Valve Normally Closed (Sweat)
SKU: Z075C2-2
Taco

Product Reviews

4.73 out of 64 reviews
93% would recommend this product
4.73
out of 64 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
8%
3 star
5%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

perfect replacement

These are an identical match for the valves that were originally installed in a boiler system in 2017. A quick way to check when you suspect one has gone bad is to swap one over from another zone of your system that you know is working (mine has 4 zones). They're easy to swap, a simple tension spring clip set up on the back for taking them on and off the valve. Just remember the order of the wires as you unscrew and put the same wires back in order on the new one. Replacing one is a less than 15 minutes job and saves hundreds in plumber fees.
VS

Most Liked Negative Review

Good product would not need to be purchased over and over

Less than 2 years ago our furnace was replaced and zones were made to be controlled by a Taco system and their valves. Since then two (that's 50%) of the actuators needed to be replaced. One was replaced under warranty, the other I decided to do myself (tired of paying the installer hundreds of $$ for their 10-minute "repair" visits). The new actuator that I bought from SupplyHouse works like a charm so far. I am sure that when it starts acting up again, I'll probably come to SupplyHouse again unless there will be another, less expensive option. If you have a choice of a system, do your own research. We weren't given a choice, the installer just went with Taco, pretty much using their own judgement. Of course we can blame ourselves only for picking that installer.
Showing 1-10 of 64 reviews

Zone Sentry Replacement Actuator Head - Normally Closed

Prices are ALWAYS very good and delivery is ALWAYS on time. Thank you
Ed
Pennsylvania
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only buy if needed

This new style Taco zone valve is no match in durability to the old style.
sidecar
chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always buy from supply house

They have everything I need when I need it at reasonable prices and fast shipping
Maintenance supervisor
Tarkio Mo
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always Great Service

Need One Unit ofr a Job and They Took Care of Us
Plant Memorial
Bath Maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

The original version broke, this is a great direct replacement.
Handy
Windham, NH
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Good product, unfortunately tariffed to high price
Savaah
Montana
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy it again.

Fast delivery and great service.
PG
Astoria, New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

This was a replacement I tried for the now unavailable Taco AN024Q4A2. These motors had been inconsistent for years, would turn for a half second and not open at times causing the fan to just blow cold air, and were very loud. The new ones are much quieter. So far so good. I was able to attach it to the existing valve and it works though does not attach as flush or sit as snug. The motor does what it needs and opens and closes the valve though. The existing wiring worked fine but needed to be swapped sides.
Robbie
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good, except . . .

I ordered two zone valve actuators and the good news is that they came promptly and were the correct models. The somewhat bad news is that one of them was used, not new as promised, and had significant cosmetic damage - broken plastic. I needed them both and after I installed them they worked fine. I decided not to return the damaged one since it was/is working.
Candlestyx
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed I would buy it again

Worked like it should
Joe
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy