Apply to be a TradeMaster!
Main product image of 14" X 8" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom

14" X 8" RAPR Wall Return Air Pathway for Existing Construction

Brand:
Tamarack
SKU:
TTI-RAPR14.8
Rating:
(3)
Q&A:
(0)
14" X 8" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom
$76.00 each
In Stock
In Stock
Get 14 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
109 CFM
Product Highlight: Grille Dimension
16" x 10"
Product Highlight: Color
White

Description

–
The Return Air Pathway Retro-fit (RAPR) allows the movement of air from one room to the next, equalizing pressure in the home while dampening sound and light transmission.br>
Features:
  • Economical
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Dampens Light and Sound
  • Compliant with National and State Building codes

Specs

–
Air Flow Capacity (CFM):

109

Grille Dimension:

16" x 10"

Rough Opening:

14" x 8"

Flange Size:

15-3/4" x 9-1/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Return Air Grille - works just fine.

I almost didn't order this one because of the low rating. I'm glad I did. It worked perfectly for my application and I didn't have any issues installing it. It's a simple 14x8 return air grille. It would have been nice if it included a template, but I made my own out of the cardboard it was packed in. No big deal.
Jeff
Kennewick WA
2 years ago
Was this review helpful to you?

The jury is out but it doesn't look good

Air passing from one room to another is fine. The light reduction is fine. The sound reduction is nil. But, I am working on some ideas to reduce the noise levels between the 2 areas utilizing the vent. To say that it mitigates sound, should never be used in the description of the product.
JD
SD,CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, not from Supplyhouse.com

I ordered from supplyhouse.com and received only an $8 register grill. Returned, called customer service and explained the issue, and placed a new order. A few days later I received the same wrong part. I returned the 2nd part and ordered elsewhere. Product is fine if you get what you ordered.
Mark
Hernando, MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy