Apply to be a TradeMaster!
Main product image of Pressure Sensor, 150 psi, 1034 kPa, 10 FT Cable
Magnifying glass
Hover image to zoom

Pressure Sensor, 150 psi, 1034 kPa, 10 FT Cable

Brand:
Tekmar
SKU:
088
Rating:
(0)
Q&A:
(0)
Pressure Sensor, 150 psi, 1034 kPa, 10 FT Cable
Magnifying glass
Hover image to zoom
$200.97 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Stainless Steel

Description

–
The Pressure Sensor 088 provides a ratiometric signal to a controller to measure the pressure of a hydronic system between 0 to 150 psi (0 to 1034 kPa). The sensor bulb is designed to install into a tee using 1/8-27 inch NPT threads and includes a 10 foot (3 m) long cable.

Features:
  • 150 psi or 1034 kPa
  • 10 FT (3m) cable
  • Ratiometric signal
  • 1/8-27 inch NPT threads
  • 304 stainless steel sensor bulb

Specs

–
Cable Length:

10'

Product Type:

Pressure Sensor

Pressure Rating:

150 psi

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy