Apply to be a TradeMaster!
Main product image of Universal Sensor (8 ft. wire)
Magnifying glass
Hover image to zoom

Universal Sensor (8 ft. wire)

Brand:
Tekmar
SKU:
082
Rating:
(2)
Q&A:
(0)
Universal Sensor (8 ft. wire)
Magnifying glass
Hover image to zoom
$48.00 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Outside Diameter
3/8" OD
Product Highlight: Temperature Range (F)
-60°F - 221°F

Description

–
The tekmar Universal Sensor 082 has a brass sleeve for fast response and a wide operating range. This sensor can be used in a multitude of applications. The 082 is supplied with 8 ft (2438 mm) of two conductor wire.

Specs

–
Length (Feet):

8'

Type:

Universal Sensor

Outside Diameter:

3/8"

Power Supply:

Wired to Control

Temperature Range (F):

-60°F - 221°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Sensor (1' wire)
SKU: 071
Tekmar

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Exactly what we ordered
Sal
New york
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replaced sensor, worked as it should.
CB
Vestal NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy