| Type: | Control |
|---|---|
| Width (Inches): | 7-9/16" |
| Height: | 6-5/8" |
| Stages: | 2 Boiler |
| User Interface: | DIP Switch |
| Application: | Multiple Boilers |
| Voltage: | 260v |
| Depth (Inches): | 2-13/16" |
| Ambient Conditions: | Indoor Only: 32°-120°F <90% RH Non-Condensing |
| Power Supply: | 120V (ac) |
| Relays: | 240 V (ac) 10 A-1/2 hp- pilot duty 3 A 720 VA |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Weight (lbs): | 2.9 lbs |
| Pump Relays: | 1/2 hp 10 A @ 240 V (ac) 3 A @ 720 VA (Pilot Duty) |
| Alarm Relays: | 1/3 hp 2 A @ 240 VA (Pilot Duty) 10 A @ 240 V (ac) |
| Enclosure Type: | A |