Apply to be a TradeMaster!
Main product image of tN2 House Control for Zone Valves
Magnifying glass
Hover image to zoom

tN2 House Control for Zone Valves

Brand:
Tekmar
SKU:
402
Rating:
(4)
Q&A:
(1)
tN2 House Control for Zone Valves
Magnifying glass
Hover image to zoom
$994.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
5.5" Height
Product Highlight: Depth (Inches)
2-1/4" Depth
Product Highlight: Voltage
24V

Description

–
Overview:

The House Control 402 is designed to operate as part of a complete hydronic heating system with tekmarNet®2 (tN2) thermostats. It can provide operation of two outdoor reset water temperatures in addition to Domestic Hot Water and Setpoint capabilities. It is easy to add more zones, add schedules or other convenient accessories through the use of the tekmarNet®4 (tN4) Expansion terminals.

Features:
  • Enclosure: O-Enclosure, blue PC+ABS UL94-5VA plastic
  • Approvals: CSA C US, meets ICES & FCC regulations for EMI / RFI
  • Ambient Conditions: Indoor use only, 32 to 104°F (0 to 40°C), RH 90% Non-condensing
  • Power Supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Control Load: 2 VA
  • Zone Valve/Floating Action Load: d24 V (ac) 2 A, maximum combined current (zones 1 to 4): 89 VA (3.7 A)
  • Boiler Relay: 24 V (ac) 5 A
  • Boiler System Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • Mix System Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • DHW Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • Variable Speed Pump Relay: 115 V (ac) 5 A, 2.0 A
  • Pump Power: 115 V (ac) 12 A max
  • Setpoint and DHW Calls: Short, 0 - 32 V (ac)
  • Boil/Mix Modulating Output: t0 - 10 V (dc), 3 kohm minimum load impedance

Specs

–
Ambient Conditions:

Indoor use only 32 to 104°F < 90% RH non-condensing

Height (Inches):

5.5"

Width:

5-1/2"

Depth (Inches):

2-1/4"

Enclosure Type:

NEMA-1

Voltage:

24V

Boiler Relay:

24 V (ac) 5 A

Boiler System Pump Relay:

115 V (ac) 5 A 1/6 HP

DHW Pump Relay:

115 V (ac) 5 A 1/6 HP

Setpoint:

Short. 0 - 32 V (ac)

Output:

0 - 10 V (dc) 3K ohms min load impedance

Weight (lbs):

1.37 lbs

Power Supply:

24V (ac)

Zone Valve Load:

24 V (ac) 2 A

max combined current (zones 1 to 4): 3.7 A

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Includes:

(2) 082 Sensors

070 Sensor

Pump Power:

115 V (ac) 12 A max

Application:

HVAC

Type:

House Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

tn2 not good for solar, poor service

I was using the tn2 for boiler control integrated with a solar hot water system. There is no way to program this boiler control to work with a solar system effectively. Programming in conjuntion with the Tekmar thermostats is extremely complex and difficult. The mix relay fried and was only putting out 90 volts to pump. I sent it in for repair and after six weeks they say it will be another four weeks. I am told they would prefer I buy a second tn2 while they check out the first one. Meanwhile winter is approaching. UNACCEPTABLE SERVICE!
Solar Installer
Colorado
13 years ago
Was this review helpful to you?

Works great, easy to set up and operate

Great tech support, advice. I got the right product and it worked on the first try.
Joe
Huntington Beach, CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fun as a trip to dentist

Im not an professional, Im a tinkerer for systems outside of normal plumbers expertise, such as hydronic floor heating combined with pellet boiler hook-in to an existing boiler loop, pre heating domestic hot water with solar panels and odds and ends people probably do more as a hobby than out of practicality. The last Tekmar product I used was 25 years ago, an analogue 228 that is still doing its job controlling a mixing valve on a hydronic floor system. I would have prefered to use the old stuff and dreaded learning about the newer house controls such as the 400 series. Im not happy in general with the direction of the niche markets for controls and distrabution devices. There has been a trend of buyouts and use of cheap materials and bad styling to be competitive. as always, you have to mix and match different maker's components, that have little desire to work together. For this purpose the 402 lacks much programability, but does have an amazing amount of input combinations to provide work around possibillities. Getting to understand the 402 was as bad as I feared, and even making the choice which house controller to buy, let alone other mix controllers offered by tekmar, was daunting. Its not that the instructions are bad, It may be that its necessary to take a course or 3 to understand the myrid uses of this controller. I would say the installation of this controller is out of the question for joe plumber or a homeowner. Tekmar does answer any question by email in about 24 hours, But what question to ask? Its better to go directly to Tekmar, the website will try to shunt you over to a local representitive, which I didnt try, but was sceptical of. The price of about 515 from Pex Supply was very agreeable, I don't know why its necessary to shop around the inflated manufactures suggested retail which is about 1000. I cant speak to the comparison with other controllers, though many are made by Tekmar anyway and rebadged. Might as well get it from the maker, right? t
chris
New Jersey
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TEKMAR 402

The Tekmar 402 house controller was easy to install, works more efficiently and is smarter than anything else on the market today. [...]
Ron
Seward, Alaska
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you install the 402 when you need more than one mix water temperature, I have slab, staple up and radiators, each would ideally have its own water temperature. Is there a device to add a second and third mixing valve? If not, what would work?

Asked by Tahoe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

For multiple mix water temperatures it is recommended to use a 423 Universal Reset Module with attached Zone Manager ex. 335 or 336 (or 334 for 2 wire). You would then add up to three mixing devices known as Mixing Expansion Modules and come in various styles. Such as sku 440, 441, or 444.

Was this review helpful to you?
- Solartechnic

The 402 can do all of that with additional components, more piping and design work. The 402 will run 4 boiler or mix zones. You will need at least one zone manager to do two temperatures. It can give you boiler reset - by connecting one or more TN2 thermostats to the boiler bus - using a separate 313 or 314 zone manager(s) for the high temp zones. You can have multiple mix temp zones by adding a 440, 441 or 444 mixing expansion module, which is wired into the mixing expansion terminals on the 402. You could use a thermostatic mix valve for fixed temp mixing for one of the mix zones. I often size my radiators so that I can use lower temp water which could allow the staple up and radiators to share the same water temp on the boiler Tekmar has many documents on their web site to help installers specify, design and install multi-level controls. Reading the entire installation manuals is the best way to sort out your options. Hiring a contractor who has had Tekmar training may be worth considering. Clayton Cole Solartechnic Contractors, Inc.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy