Apply to be a TradeMaster!
Main product image of Actuating Motor for 3,4 Way Mixing Valves
Magnifying glass
Hover image to zoom

Actuating Motor for 3,4 Way Mixing Valves

Brand:
Tekmar
SKU:
743
Rating:
(0)
Q&A:
(0)
Actuating Motor for 3,4 Way Mixing Valves
Magnifying glass
Hover image to zoom
$576.50 each
In Stock
In Stock
Get 12 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Rotation
Electrically limited to 90° shaft rotation

Description

The Actuating Motor 743 is a 24 V floating action actuator designed to operate all Tekmar brass mixing valves (710 to 724). It receives a 24 V open or close signal, which causes the motor to open or close the valve. It provides 10 N.m (88 in.lbs) of torque over a 90 degree rotation. This product rotates its output shaft whenever 24 V (ac) is applied between either the counter clockwise or clockwise terminals and the Com terminal. It is compatible with any control having a 24 V (ac) floating output.

Product Features
  • 117 second open or close time at 60 Hz
  • Electrically limited to 90 degrees shaft rotation
  • 10 N.m (88 in.lbs) of torque
  • t is compatible with any control having a 24 V (ac) floating output
  • Designed to operate all Tekmar brass mixing valves

Specs

Ambient Conditions:

Indoor Use Only

Material:

Brass

Power Supply:

24 V (ac) ± 10%, 60 HZ, 1.5 VA

Application:

Heating

Rotation:

Electrically limited to 90° shaft rotation

Type:

Actuator

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy